Wall Mount Toilet Tissue Holder in Polished Nickel
This product has been replaced by
Manufacturer Part #SHBETH2PN
Beasley Wall Mount Toilet Tissue Holder in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- All metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Beasley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 8-7/8 in
- MA Approved -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- Overall Width:
- 8-7/8 in
- Pivoting:
- No
- Projection:
- 3-1/2 in
- WaterSense Labeled:
- No