Signature Hardware
Becker 29-7/8 in. Floor Mount Vanity in Natural Teak
Part #SH463400 | Item #9304321 | Manufacturer Part #463400
Product Details
- Each top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
Specifications
ADA Compliant: No
Application: Residential
Basin Shape: Rectangle
CARB OTC LEED Compliant: No
Center Size: 8 in
Collection: Becker
Color Finish: Natural Teak
Color Finish Category: Neutrals
Depth: 20-7/8 in
Drain Location: Rear Center
Drain Opening: 1-1/2 in
GSA Approved: No
Hardware Included: No
Height: 33-1/4 in
IAPMO Listed: No
Installation Type: [Floor Mount, Freestanding]
Material: [Quartz, Teak]
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 3 Piece
Number of Doors: 2
Number of Holes: 3 Hole
Origin: Global
Overall Sink Size: 20-1/4 in x 14-3/4 in
Sink Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Depth: 7-5/8 in
Sink Installation Type: Undermount
Sink Material: Porcelain
Sink Size Range: 20 in - 25 in
Vanity Top Shape: Rectangle
Width: 29-7/8 in