5 in. Solid Brass Cabinet Pull in Brushed Nickel

You last purchased this on
 
Signature Hardware

Belfast 5 in. Solid Brass Cabinet Pull in Brushed Nickel

  • Fast #
  • Part #SH461737
  • Item #9270216
  • Manufacturer Part #461737
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Belfast 5 in. Solid Brass Cabinet Pull in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Can be used on drawers, cabinets, pantry doors, etc.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Belfast
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-9/16 in
Hardware Included:
Yes
Hardware Type:
Drawer Pull
Height:
1 in
Length:
5 in
Material:
Brass
Style:
Traditional