5 in. Solid Brass Cabinet Pull in Satin Black
Belfast 5 in. Solid Brass Cabinet Pull in Satin Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes fastening hardware.
- Sold individually.
- Can be used on drawers, cabinets, pantry doors, etc.
Documents
Specifications
- Application:
- Residential
- Collection:
- Belfast
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 1-9/16 in
- Hardware Included:
- Yes
- Hardware Type:
- Pull
- Height:
- 1 in
- Length:
- 5 in
- Material:
- Brass
- Style:
- Traditional