Signature Hardware
Belfast 5 in. Solid Brass Cabinet Pull in Satin Brass
Part #SH461738 | Item #9270210 | Manufacturer Part #461738
Product Details
- Can be used on drawers, cabinets, pantry doors, etc.
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
Application: Residential
Collection: Belfast
Color Finish: Satin Brass
Color Finish Category: Brass Tones
Depth: 1-9/16 in
Hardware Included: Yes
Hardware Type: Pull
Height: 1 in
Length: 5 in
Material: Solid Brass
Style: Traditional