Two Handle Bridge Kitchen Faucet with Side Spray in Brushed Nickel

You last purchased this on
 
Signature Hardware

Bellevue Two Handle Bridge Kitchen Faucet with Side Spray in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bellevue Two Handle Bridge Kitchen Faucet with Side Spray in Brushed Nickel

  • Fast #
  • Part #SH329238
  • Item #7639453
  • Manufacturer Part #329238
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Side spray made of solid brass with synthetic polymer thumb trigger.
  • Side spray measures: 2" L x 2-1/2" W
  • Made of solid brass.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bellevue
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
13-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-1/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
10-3/8 in
Spout Reach:
8-3/4 in
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No