Pull Down Kitchen Faucet in Chrome
Berman Pull Down Kitchen Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- B125.1
- Collection:
- Berman
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 17-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.52 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Length:
- 5-1/2 in
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-3/4 in
- Spout Reach:
- 8-1/4 in
- Spout Swivel:
- Yes
- Style:
- Traditional
- Width:
- 10 in