Berman Pull Down Kitchen Faucet in Oil Rubbed Bronze

Part #SH416904  |  Item #7701379  |  Manufacturer Part #SH416904

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: B125.1

Collection: Berman

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 17-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.52 gpm

Handle Type: Lever

Kitchen Faucet Type: [Pull Down, Single Handle]

Length: 5-1/2 in

Maximum Deck Thickness: 2 in

NSF Certified: Yes

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 10-3/4 in

Spout Reach: 8-1/4 in

Spout Swivel: Yes

Style: Traditional

Width: 10 in