Bernstein 24 x 30 in. Recessed Mount Medicine Cabinet in Espresso

Part #SH412766  |  Item #7702317  |  Manufacturer Part #412766

$ 329.00 EACH

Color/Finish:
Espresso

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Can be mounted for left or right door opening.
  • Can also be surfaced mounted, hardware included.
  • Rust-free aluminum construction.

Specifications

Application: Residential

Collection: Bernstein

Color Finish: Espresso

Color Finish Category: Browns

Depth: 5-1/4 in

Glass Type: Beveled

Height: 30 in

Installation Type: Recessed Mount

Lights Included: No

MA Approved: No

Material: Aluminum

Mirror Edge: Beveled Edge

Mirror Included: Yes

Mirror Shape: Rectangle

Number of Doors: 1

Number of Shelves: 3

Size: 24 in x 30 in x 5-1/4 in

Style: Traditional

WaterSense Labeled: No

Weight: 44

Width: 24 in