24 x 30 in. Recessed Mount Medicine Cabinet in Oil Rubbed Bronze
Bernstein 24 x 30 in. Recessed Mount Medicine Cabinet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can also be surfaced mounted, hardware included.
- Rust-free aluminum construction.
- Can be mounted for left or right door opening.
Specifications
- Application:
- Residential
- Collection:
- Bernstein
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-1/4 in
- Glass Type:
- Beveled
- Height:
- 30 in
- Installation Type:
- Recessed Mount
- Lights Included:
- No
- MA Approved -:
- No
- Material:
- Aluminum
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Size:
- 24 in x 30 in x 5-1/4 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 44 lb
- Width:
- 24 in