Signature Hardware

Bertrand Brass Oval Dummy Plate and Knob Set in Brushed Nickel

Part #SH408340  |  Manufacturer Part #SH408340

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Includes all necessary operating parts and fastening hardware.

Specifications

ADA Compliant: No

Application: Residential

Collection: Bertrand

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Door Hardware Type: Lock

Handle Length in : 2-3/4 in

Handle Type: Dummy

Hardware Included: Yes

Height: 7-1/2 in

Material: Brass

Shape: Oval

Size: 2-3/8 in

Style: Art Nouveau

Thickness: 1-3/4 in

Type: SH440945

UL Listed: No

Weight: 6.8

Width: 2-1/2 in