Brass Oval Passage Plate and Knob Set in Brushed Nickel

You last purchased this on
 
Signature Hardware

Bertrand Brass Oval Passage Plate and Knob Set in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bertrand Brass Oval Passage Plate and Knob Set in Brushed Nickel

  • Fast #
  • Part #SH408468
  • Item #7895525
  • Manufacturer Part #408468
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Made of solid brass.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Bertrand
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/4 in
Door Hardware Type:
Lock
Handle Length (in):
2-3/4 in
Handle Type:
Passage
Hardware Included:
Yes
Height:
7-1/2 in
Material:
Brass
Shape:
Oval
Size:
2-3/8 in
Style:
Art Nouveau
Thickness:
1-3/4 in
UL Listed:
No
Weight:
2.8 lb
Width:
2-1/2 in