Showerhead in Chrome

You last purchased this on
 
Signature Hardware

Beveled Showerhead in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Beveled Showerhead in Chrome

  • Fast #
  • Part #SH347482
  • Item #7698130
  • Manufacturer Part #347482
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shower Head Only
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Beveled
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-1/2 in
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Stainless Steel
Faucet Mount:
Ceiling Mount
Length:
16 in
Shape:
Square
Spray Type:
Rain