Signature Hardware Beveled Single-function Rain Showerhead in Polished Chrome

SH347384

Manufacturer Part #: SH347384

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Shower Head Only

SPECIFICATIONS

ADA Compliant
No
Collection
Beveled
Depth
2-1/2 in
End Connections
FIPS
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount
NSF Certified
No
Shape
Square
Showerhead Function
Single
Spray Type
Rain
Trim Only
No
UL Listed
No
WaterSense Labeled
No
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday