Beveled Single Function Rainfall Showerhead in Polished Chrome

Part #SH347476  |  Item #7698190  |  Manufacturer Part #347476

$ 159.00 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Shower Head Only

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Beveled

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-1/2 in

Diameter: 12 in

Faucet Connection: Female IPS

Faucet Connection Size: 1/2 in

Faucet Material: Stainless Steel

Faucet Mount: Ceiling Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material Type: 304

Shape: Round

Showerhead Function: Single

Spray Type: Rainfall