Solid Brass Double Coat Hook in Satin Brass

You last purchased this on
 
Signature Hardware

Birmingham Solid Brass Double Coat Hook in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Birmingham Solid Brass Double Coat Hook in Satin Brass

  • Fast #
  • Part #SH461752
  • Item #9270202
  • Manufacturer Part #461752
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sold individually.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Birmingham
Color Finish Name:
Satin Brass
Depth:
4 in
Hardware Included:
Yes
Height:
3-7/8 in
Material:
Brass
Product Type:
Coat Hook
Width:
1-1/4 in