24-1/4 in. Floor Mount Vanity in Teak
Bivins 24-1/4 in. Floor Mount Vanity in Teak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mid Century Inspired Design
- Made of Durable Teak
- Vanity top sold separately.
- Adjustable shelf
- Recessed handle
- Soft-close hinges
Specifications
- ADA Compliant:
- No
- Adjustable Shelves:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Bivins
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Teak
- Depth:
- 22 in
- Door Style:
- Solid
- Door Swing:
- Outswing
- Drain Included:
- No
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 34 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Teak
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Height:
- 34 in
- Overall Width:
- 24-1/4 in
- Overflow Included:
- Yes
- Product Type:
- Vanity
- Sink Material:
- Vitreous China
- Size:
- 24 in
- Vanity Top Shape:
- Rectangle
- Weight:
- 44 lb
- Width:
- 24-1/4 in