36-1/8 in. Floor Mount Vanity in Teak

You last purchased this on
 
Signature Hardware

Bivins 36-1/8 in. Floor Mount Vanity in Teak

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bivins 36-1/8 in. Floor Mount Vanity in Teak

  • Fast #
  • Part #SH450188
  • Item #8206776
  • Manufacturer Part #450188
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Teak Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • If a vanity top is selected, it will come with a backsplash and a pair of white porcelain sinks
  • Porcelain sink has an overflow with optional chrome cover.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Adjustable shelf
  • Recessed handles
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable Shelves:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Bivins
Color Finish Category:
Neutrals
Color Finish Name:
Natural Teak
Depth:
22 in
Door Style:
Solid
Door Swing:
Outswing
Drain Included:
No
Faucet Included:
No
GSA Approved:
No
Height:
34 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood
Mirror Included:
No
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Pieces:
1 Piece
Origin:
Global
Overall Height:
34 in
Overall Width:
36-1/8 in
Overflow Included:
Yes
Product Type:
Vanity
Sink Material:
Vitreous China
Size:
36 in
Vanity Top Shape:
Rectangle
Weight:
58 lb
Width:
36 in