Bivins 60-1/8 in. Floor Mount Vanity in Natural Teak

Part #SH467299  |  Item #9351689  |  Manufacturer Part #467299

Color/Finish:
Natural Teak

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Bivins

Color Finish: Natural Teak

Color Finish Category: Neutrals

Depth: 21 in

GSA Approved: No

Hardware Included: No

Height: 34 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Teak Wood

NSF Certified: No

Number of Doors: 4

Number of Drawers: 3

Width: 60-1/8 in