Signature Hardware Boca Raton® 18 in. Towel Bar in Brushed Nickel

SHBRKW18TBBN

Manufacturer Part #: SHBRKW18TBBN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All metal construction
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Mirabelle® Boca Raton®, Mirabelle® Key West™
Collection
Boca Raton®
Depth
3-9/16 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Bars
1
Projection
3-9/16 in
Type
SHBRKW18TBBN

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday