Boca Raton 4 PC B/ROOM ACCY SET CP *BOCRAT

Part #SHK447178  |  Item #8489753  |  Manufacturer Part #SH447178

$ 256.00 EACH

Type:

SHK447178
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Boca Raton

Color Finish: Chrome

Color Finish Category: Chromes

Hardware Included: Yes

Material: Brass

Product Type: Bathroom Accessory Set

Type: SHK447178

Weight: 13.37