72 x 42 in. Total Massage Drop-In Bathtub Front Drain in White
Boca Raton 72 x 42 in. Total Massage Drop-In Bathtub Front Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to be dropped into an existing frame/tub platform; this provides an integrated look that adds a level of luxury to any bathroom
- Overall Tub Size (Length x Width): 72 in x 42 in
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Combination tubs bring together Air and Whirlpool functionality into a single bathtub; powerful whirlpool jets provide a deep massage to common problem areas while the air jets produce thousands of microbubbles enveloping your entire body
- Drain is located in center of bathtub
- Soaking Depth: 18-1/2 in (as measured to the overflow outlet or tub rim)
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Application:
- Residential
- Basin Length:
- 48 in
- Basin Shape:
- Oval
- Basin Width:
- 25 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 107 gal
- Collection:
- Boca Raton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Front
- Faucet Included:
- No
- Floor to Overflow Height:
- 18-1/2 in
- GSA Approved:
- No
- Height:
- 22-1/2 in
- Horsepower:
- 1-3/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 71-1/2 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 55
- Number of Occupants:
- 2
- Origin:
- Global
- Overall Height:
- 22-1/2 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- PipeTubing Size:
- 1-1/2 in
- Pump Location:
- Right
- Size:
- 71-1/2 in x 41-1/2 in x 22-1/2 in
- Soaking Depth:
- 18-1/2 in
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 176 lb
- Width:
- 41-1/2 in
- cUPC Certified:
- No