Multi-function Full Spray with Massage Showerhead in Polished Chrome

This product has been replaced by

CCY 1.75 GPM 5F SHWRHD CP
Signature Hardware CCY 1.75 GPM 5F SHWRHD CP
Manufacturer Part #484781
You last purchased this on
 
Signature Hardware

Key West Multi-function Full Spray with Massage Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY 1.75 GPM 5F SHWRHD CP
Signature Hardware CCY 1.75 GPM 5F SHWRHD CP
Manufacturer Part #484781
Signature Hardware

Key West Multi-function Full Spray with Massage Showerhead in Polished Chrome

  • Fast #
  • Part #SHSH2030GCP
  • Item #7515803
  • Manufacturer Part #449818
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Factory installed backflow prevention check valve
  • Easy clean rubber nozzles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Key West
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
3-1/8 in
IAPMO Listed -:
No
MA Approved -:
Yes
Material Type:
ABS
NSF Certified:
No
Product Type:
Showerhead
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Full Spray w/ Massage, Massage
Style:
Contemporary
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
cUPC Certified:
Yes