Signature Hardware Boca Raton® Multi Function Showerhead in Polished Chrome

MIRSH2030G

Manufacturer Part #: SHSH2030GCP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Boca Raton®
Diameter
4-1/2 in
End Connections
NPT
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
NSF Certified
No
Shape
Round
Showerhead Flow Rate
1.8
Showerhead Function
Multi
WaterSense Labeled
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday