Signature Hardware Boca Raton Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel Trim Only

SHBR8030GBN

Manufacturer Part #: SHBR8030GBN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Slip fit tub spout
  • Required rough-in valve: MIR4001
  • Limited lifetime warranty
  • WaterSense certified

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Boca Raton
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Cross
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Sink Material
Brass
Spray Type
Aerated, Massage
Trim Only
Yes
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+
+

This Item: Signature Hardware Boca Raton Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel Trim Only