Three Handle Cross Floor Mount Filler in Brushed Nickel (Trim Only)
Boca Raton Three Handle Cross Floor Mount Filler in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
- Rough-in valve not included; purchase coordinating valve separately
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- Installs into 2 faucet holes with center-to-center measurement of 7"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3, ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Collection:
- Boca Raton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 7 in
- Faucet Height:
- 38-3/8 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 13 gpm
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-3/4 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Hose Length:
- 58 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 9-5/8 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 26-1/2 in
- Spout Reach:
- 9-1/2 in
- Spout Type:
- Fixed
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/2 in
- UL Listed:
- No
- Width:
- 11-1/4 in