Signature Hardware
Bostonian Single Function Rain Showerhead in Oil Rubbed Bronze
Part #SH400041 | Item #7747608 | Manufacturer Part #400041
Product Details
- Shower Head Only
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Bostonian
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Diameter: 10 in
Faucet Connection: FIPS
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Ceiling Mount
GSA Approved: No
Height: 3-1/2 in
IAPMO Listed: No
NSF Certified: No
Shape: Round
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Spray Type: Rain
Trim Only: No
UL Listed: No
WaterSense Labeled: No