Bostonian Single Function Rainfall Showerhead in Brushed Nickel

Part #SH250943  |  Item #7747748  |  Manufacturer Part #250943

$ 64.95 EACH

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower Head Only

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Bostonian

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 6 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Shower Arm Mount

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No