Single Function Rainfall Showerhead in Brushed Nickel

You last purchased this on
 
Signature Hardware

Bostonian Single Function Rainfall Showerhead in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bostonian Single Function Rainfall Showerhead in Brushed Nickel

  • Fast #
  • Part #SH401366
  • Item #7701480
  • Manufacturer Part #401366
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Bostonian
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4-1/2 in
IAPMO Listed -:
No
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
19 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No