Signature Hardware

Bostonian Single Function Rainfall Showerhead in Oil Rubbed Bronze

Part #SH401368  |  Manufacturer Part #SH401368

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Bostonian

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 8 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Height: 4-1/2 in

IAPMO Listed: No

NSF Certified: No

Origin: Global

Shape: Round

Shower Arm Reach: 19 in

Showerhead Flow Rate: 1.8

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No