Signature Hardware
Bostonian Single Function Rainfall Showerhead in Polished Chrome
Part #SH401389 | Item #7699601 | Manufacturer Part #401389
Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Bostonian
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 10 in
Faucet Connection: MIPS
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Shape: Round
Shower Arm Reach: 17-1/2 in
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Spray Type: Rainfall
Trim Only: Yes
UL Listed: No
WaterSense Labeled: No