Bostonian Single Handle Single Function Shower Faucet in Chrome (Trim Only)

Part #SH402905  |  Item #7744235  |  Manufacturer Part #402905

$ 394.00 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
$0

This Item: Signature Hardware Bostonian Single Handle Single Function Shower Faucet in Chrome (Trim Only) / $394.00

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Bostonian

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 12 in

Escutcheon Height: 7-7/8 in

Escutcheon Width: 7-7/8 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: Ceiling Mount

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Pause Control: No

Shower Arm Reach: 6 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No