Signature Hardware

Bostonian Single Handle Single Function Shower Faucet in Chrome (Trim Only)

Part #SH402935  |  Manufacturer Part #SH402935

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Bostonian

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 12 in

Escutcheon Height: 7-7/8 in

Escutcheon Width: 7-7/8 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: Ceiling Mount

Fits Pipe Size: 1/2 in

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Installation Type: Ceiling Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Shape: Round

Shower Arm Reach: 12 in

Showerhead Flow Rate: 1.8

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

Type: SH402935

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No