Single Handle Single Function Shower System in Brushed Nickel

You last purchased this on
 
Signature Hardware

Bostonian Single Handle Single Function Shower System in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bostonian Single Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH402853
  • Item #7745343
  • Manufacturer Part #402853
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This system does not include a valve trim; can be coordinated with a matching Signature Hardware valve trim or existing fixture
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Shower system package - includes: Shower head, shower arm, diverter, hand shower and slide bar
  • Rough-in valve sold separately
  • Shower head features a single spray setting - Rain
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Bostonian
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
10 in
Faucet Connection:
Female, MIPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Diverter
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
Material:
Brass, Plastic
Material Type:
ABS
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Shower Arm Reach:
14 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
29-1/4 in
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No