Two Handle Single Function Shower System in Oil Rubbed Bronze
Bostonian Two Handle Single Function Shower System in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slide bar overall height: 28-1/2".
- Hand shower spray area: 3/4" L x 1-3/4" H.
- Slide bar center-to-center measurement: 27".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Bostonian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 8 in
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 7-7/8 in
- Faucet Connection:
- Female, MIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Diverter
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.6 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pause Control:
- No
- Shower Arm Reach:
- 14 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 29-1/4 in
- Spray Type:
- Rainfall
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Mixing Valve