Bovina Wall Mount Bathroom Sink in White

Part #SH412260  |  Item #7632340  |  Manufacturer Part #412260

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME A112.19.2-2018

Application: Residential

Basin Depth: 5 in

Basin Length: 20-5/8 in

Basin Width: 12-1/8 in

Center Size: 4 in

Collection: Bovina

Color Finish: White

Color Finish Category: Whites

Drain Diameter: 1-1/2 in

Drain Included: No

Drain Location: Rear

Drain Opening: 1-1/2 in

Faucet Included: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24 in x 18-3/4 in x 6-7/8 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Bathroom Sink

Shape: Specialty

Sink Bowl Size: 20-5/8 in x 12-1/8 in x 5 in

Sink Depth: 5 in

Sink Installation Type: Wall Mount

Sink Material: Porcelain

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No