Signature Hardware
Boyce 55-3/8 x 29-1/8 in. Freestanding Bathtub Offset Drain in White with Nickel Tones Trim
Part #SH445959 | Item #8340186 | Manufacturer Part #445959
Product Details
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 56 in x 29-1/8 in
- Soaking Depth: 14-1/8 in (as measured to the overflow outlet or tub rim)
- Drain is located in offset center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
Documents
Specifications
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: No
Application: Residential
Basin Depth: 17 in
Basin Length: 31-1/2 in
Basin Width: 16-1/2 in
Bathtub Shape: Oval
Bathtub Type: Soaker
CSA Certified: No
Capacity: 29 gal
Collection: Boyce
Color Finish: White
Color Finish Category: Nickel Tones
Drain Included: Yes
Drain Location: Offset
Faucet Included: No
Floor to Overflow Height: 14-1/8 in
Height: 23-1/4 in
Installation Type: Freestanding
Length: 55-3/8 in
Material: Acrylic
Non-Slip Seat Surface: No
Number Of Jets: 6
Number of Occupants: 1
Overall Height: 23-1/4 in
Overall Length: 55-3/8 in
Overall Width: 29-1/8 in
Overflow Included Yes or No: Yes
Size: 55-3/8 in x 29-1/8 in x 23-1/4 in
Soaking Depth: 13 in
Weight: 70
Width: 29-1/8 in