Signature Hardware

Bradenton 1.28 gpf Floor Mount Toilet Tank in Biscuit

Part #SHBD200BS  |  Manufacturer Part #SHBD200BS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Visible trapway.
  • High efficiency toilet uses 20% less water than standard toilets.
  • Slow-close seat and cover included.
  • Includes polished chrome metal flush lever.
  • With EcoClean flushing technology

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Bowl Only - FEI: No

Bowl Shape: Elongated

CEC Compliant: For Sale in CA

Collection: Bradenton

Color Finish: Biscuit

Color Finish Category: Neutrals

Dual Flush: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 13-3/4 in

Length: 8-3/8 in

Material: Porcelain, Vitreous China

Origin: Global

Product Type: Toilet Tank

Tank Only - FEI: Yes

Toilet Installation: Floor Mount

Toilet Type: Tank, Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
+