Bradenton 2 PC RND TLT

Part #SHK447367  |  Item #8489330  |  Manufacturer Part #SH447367

$ 254.00 EACH

Type:

SHK447367

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Visible trapway.
  • High efficiency toilet uses 20% less water than standard toilets.
  • Slow-close seat and cover included.
  • 12" Rough-In: 26-3/4"" W X 30-1/4" H.
  • Includes polished chrome metal flush lever.

Green

Documents

Specifications

ADA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Round

Collection: Bradenton

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Trip Lever

Height: 30-1/4 in

Length: 17-1/4 in

Material: Porcelain

Seat Included: No

Tank Only - FEI: No

Toilet Bowl Height: 16-3/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Material: Plastic

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

Type: SHK447367

WaterSense Labeled: Yes

Width: 26-3/4 in