1.28 gpf Elongated Floor Mount Two Piece Toilet in White

You last purchased this on
 
Signature Hardware

Bradenton 1.28 gpf Elongated Floor Mount Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bradenton 1.28 gpf Elongated Floor Mount Two Piece Toilet in White

  • Fast #
  • Part #SHK447376
  • Item #8489294
  • Manufacturer Part #447376
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
  • High efficiency toilet uses 20% less water than standard toilets.
  • Skirted bowl with concealed trapway.
  • Includes polished chrome metal flush lever.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
Bradenton
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
30-7/8 in
Length:
17-1/8 in
Material:
Vitreous China
Toilet Bowl Height:
16-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
28-3/4 in