Bradenton 59-1/2 x 32 in. Soaker Drop-In Bathtub End Drain in White

Part #SHBDS6032WH  |  Item #4107116  |  Manufacturer Part #SHBDS6032WH

$ 499.00 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 67" Dimensions: 67" L x 29" W (front to back) x 32" H (± 1/2"). Water capacity to tub top: 52 gallons. Weight uncrated/crated: 90/315 lbs.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.

Specifications

Application: Residential

Basin Length: 41 in

Basin Shape: Rectangle

Basin Width: 20 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 59 gal

Collection: Bradenton

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Drain Included: No

Drain Location: End

Faucet Included: No

Floor to Overflow Height: 16-1/2 in

GSA Approved: No

Height: 21 in

Installation Type: Drop-in

Length: 59-1/2 in

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Origin: Global

Overall Height: 21 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Pipe Tubing Size: 1-1/2 in

Size: 59-1/2 in x 32 in x 21 in

Soaking Depth: 16-1/2 in

UL Listed: No

Weight: 77

Width: 32 in

cUPC Certified: No