Signature Hardware Bradenton 59-3/4 x 30 x 18-7/8 in Soaker Alcove Bathtub in White

MIRBDS6030RWH

Manufacturer Part #: MIRBDS6030RWH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Integral skirt and tile flange
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1-95
ASME Specifications
ASME 19.7-M 1995, ASME A112
CARB OTC LEED Compliant
No
Capacity
48 gal
Collection
Bradenton
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
18-7/8 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
59-3/4 in
Material
Acrylic
Size
59-3/4 in x 30 in x 18-7/8 in
UL Listed
No
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday