60 x 32 in. Air Bath Alcove Bathtub Left Drain in White
Bradenton 60 x 32 in. Air Bath Alcove Bathtub Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to be installed into an existing alcove; integrated tile flanges make the tub compatible with any type/material of shower walls
- Overall Tub Size (Length x Width): 60 in x 32 in
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Air baths feature 65 small holes around the inside of the tub basin which release thousands of microbubbles and envelop your whole body in a truly unique hydrotherapy experience
- Drain is located on left hand side of bathtub once installed
- Soaking Depth: 17-1/2 in (as measured to the overflow outlet or tub rim)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 40-1/2 in
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 48 gal
- Collection:
- Bradenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Air Switch
- Drain Included:
- No
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 17-1/2 in
- Height:
- 21-1/2 in
- Horsepower:
- 1-3/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 65
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 21-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Included:
- Yes
- Size:
- 60 in x 32 in x 21-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 97 lb
- Width:
- 32 in