Bradenton 60 x 32 in. Air Bath Alcove Bathtub Right Drain in White

Part #SHBDA6032RWH  |  Item #4107135  |  Manufacturer Part #446977

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Designed to be installed into an existing alcove; integrated tile flanges make the tub compatible with any type/material of shower walls
  • Overall Tub Size (Length x Width): 60 in x 32 in
  • Soaking Depth: 17-1/2 in (as measured to the overflow outlet or tub rim)
  • Drain is located on right hand side of bathtub once installed
  • Air baths feature 65 small holes around the inside of the tub basin which release thousands of microbubbles and envelop your whole body in a truly unique hydrotherapy experience

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 40-1/2 in

Basin Width: 20 in

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CSA Certified: CSA B45.5-17

Capacity: 48 gal

Collection: Bradenton

Color Finish: White

Color Finish Category: Whites

Control Type: Air Switch

Drain Included: No

Drain Location: End

Faucet Included: No

Height: 21-1/2 in

Horsepower: 1-3/4 hp

IAPMO Listed: Yes

Installation Type: Alcove

Length: 60 in

Material: Acrylic

Number Of Jets: 65

Number of Occupants: 1

Origin: Global

Overall Height: 21-1/2 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Included Yes or No: Yes

Size: 60 in x 32 in x 21-1/2 in

WaterSense Labeled: No

Weight: 97

Width: 32 in