60 x 32 in. Whirlpool Alcove Bathtub Right Drain in White

You last purchased this on
 
Signature Hardware

Bradenton 60 x 32 in. Whirlpool Alcove Bathtub Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bradenton 60 x 32 in. Whirlpool Alcove Bathtub Right Drain in White

  • Fast #
  • Part #SHBDT6032RWH
  • Item #4107133
  • Manufacturer Part #446981
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to be installed into an existing alcove; integrated tile flanges make the tub compatible with any type/material of shower walls
  • Overall Tub Size (Length x Width): 60 in x 32 in
  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Combination tubs bring together Air and Whirlpool functionality into a single bathtub; powerful whirlpool jets provide a deep massage to common problem areas while the air jets produce thousands of microbubbles enveloping your entire body
  • Drain is located on right hand side of bathtub once installed
  • Soaking Depth: 17-1/2 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
40-1/2 in
Basin Width:
20 in
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CSA Certified:
CSA B45.5-17
Capacity:
48 gal
Collection:
Bradenton
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
End
Faucet Included:
No
Floor to Overflow Height:
17-1/2 in
Height:
21-1/2 in
Horsepower:
1-3/4 hp
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Number of Jets:
8
Number of Occupants:
1
Origin:
Global
Overall Height:
21-1/2 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Included:
Yes
Pump Location:
Right
Size:
60 in x 32 in x 21-1/2 in
WaterSense Labeled:
No
Weight:
141 lb
Width:
32 in