Bradenton Elongated Toilet Seat in White

Part #SHTSSC201WH  |  Item #7919650  |  Manufacturer Part #SHTSSC201WH

$ 40.00 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Smooth, shiny finish. (Colors may differ slightly, depending on computer monitor settings.)
  • Made of heavy-weight, solid plastic.
  • Patented EZ Close damper system automatically closes lid with just a small push.
  • Protective bumpers.
  • Fits standard elongated bowl toilets.
  • Ergonomically designed and contoured for maximum comfort.
  • Closed front with cover.
  • State-of-the-art quick release hinges.
  • Stainless steel hinge posts and corrosion proof hardware.
  • Slip-resistant pads with adjustable positioning.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Bradenton

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 2-3/8 in

IAPMO Listed: Yes

Length: 14-1/8 in

NSF Certified: No

Seat Type: Toilet

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: Toilet Seat

UL Listed: No

Width: 17-7/8 in