Bradenton Pull-Out Spray in Polished Chrome

Part #SHXC12960CH00  |  Item #4228935  |  Manufacturer Part #SHXC12960CH00

$ 59.95 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Specifications

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: [CSA B125.1, CSA B125.1]

Collection: Bradenton

Color Finish: Polished Chrome

Color Finish Category: Chromes

Lead Law Compliant: Yes

Trim Only: No

WaterSense Labeled: No