Tank Lid in White
This product has been replaced by
Manufacturer Part #SHBD241LIDWH
Bradenton Tank Lid in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Mirabelle Bradenton™ Toilets
- Collection:
- Bradenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- MA Approved -:
- No
- WaterSense Labeled:
- No