Brass and Hand Forged Iron Fleur de Lis Trim Lever Set in Black Powder Coat

Part #SH282785  |  Item #7695576  |  Manufacturer Part #SH282785

$ 24.95 EACH

Color/Finish:
Black Powder Coat

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of hand-forged iron.
  • Overall dimensions: 5" L x 2" W (front to back) x 7-1/2" H.
  • Backplate dimensions: 1-7/8" L x 7-1/2" H.
  • Both sides of set are identical.
  • Maximum door thickness: 1-5/8"
  • Passage function or as trim only.
  • Can be flush mounted for use on a gate.
  • Includes necessary hardware.

Documents

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Depth: 2 in

Door Hardware Type: [Lever, Lock]

Handle Type: Trim

Hardware Included: Yes

Height: 7-1/2 in

Length: 5 in

Material: [Brass, Hand Forged Iron]

Shape: Fleur de Lis

Size: 5 in x 2 in x 7-1/2 in

Smart Home Enabled: No

Style: Gothic

UL Listed: No

Width: 2 in