Brass Disposal Stopper for 1/2 in. Thick Kitchen Sink in Brushed Nickel

Part #SH402376  |  Item #7633954  |  Manufacturer Part #402376

$ 109.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2-2015

Brand Model Compatibility: 1/2 in Thick Kitchen Sink

CSA Certified: CSA B125.2-15

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Diameter: 3-1/2 in

Material: Brass

Product Type: Disposal Stopper

UL Listed: No

WaterSense Labeled: No

Width: 3-1/2 in